Beli ryu heat gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RYU Heat Gunatribut:
- Type: Powertools
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
- INGCO Heat Gunatribut:
- Input Power (W): 2000
- Makita Heat Gunatribut:
- Power Supply Cord (m): 2.0(6.6 ft)
- Kenmaster Mesin Hot Air Gunatribut:
- Power (W): 1500
- Voltage (V): 220 (50Hz)
- TRICRAFT Mata GerindaDeskripsi:Batu amplas serba guna / Besi
- monotaro Heat GunDeskripsi:Bending of PVC pipes, drying of putty, painting and peeling of seals, processing of heat shrink tubing, shrinkage of shrink filmatribut:
- Air Volume (L/minute): I (cold wind) / II (weak wind): 280, III (strong wind): 480
- Hot Air Temperature (°C): (Cold wind) approx. 50, (weak wind) approx. 300, (strong wind) approx. 500
- Cord Length (m): 2
- Power Supply (V): AC 100 (50/60Hz)
- Accessories: Spot nozzlex1, wide nozzlex1, hook nozzlex1, spatula type nozzlex1, scraperx1
- Air Volume Adjustment: 3 stage (cold air, weak wind, strong wind)
- Body Dimensions (mm): 250x90x193 (not including code)
- Mass (kg): Approx. 0.75
- Power Consumption Rated (W): (Cold wind) 45, (weak wind) 750, (strong wind) 1450
- Rated Usage Time (minute): 20
- BOSCH Hot Air GunDeskripsi:The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
- Taffware QST Express Heat Gun Electric Hot Air VinylDeskripsi:Heat gun adalah alat yang digunakan untuk memancarkan aliran udara panas yang dapat digunakan sewaktu Anda mempunyai pemasalahan dengan besi yang harus dibengkokkan, melepas dan menguatkan perekatan, dan masih banyak kegunaan lainnya. Alat ini cocok digunakan untuk Anda yang sering mengerjakan proyek DIY ataupun menogtak-atik perangkat elektronikatribut:
- Dimensions (cm): 22.5x4.7
- Voltage (V): 220
- Power (W): 300
- Material: Plastik
- RYOBI Heat Gun (Hot Air Gun)atribut:
- Air flow: 250L/min or 500ml/min
- Dual Temperature Switch: 400°C/600°C
- Power: 2000W
- SIEMENS SIMATIC S7-300, CPU 312 Central Processing Unit with MPIDeskripsi:SIMATIC S7-300, CPU 312 CPU WITH MPI INTERFACE, INTEGRATED 24 V DC POWER SUPPLY 32atribut:
- Firmware Version: V3.3
- Rated Value (DC)(V): 24
- Permissible Range, Lower Limit (DC)(V): 19.2
- Permissible Range, Upper Limit (DC)(V): 28.8
- TEKIRO Eva TPR Go Thru ScrewdriverDeskripsi:Set Content : Obeng TPR Go Thru (-) 5 x 75 mm Obeng TPR Go Thru (-) 6 x 100 mm Obeng TPR Go Thru (-) 6 x 150 mm Obeng TPR Go Thru (-) 8 x 200 mm Obeng TPR Go Thru (+) PH1 x 75mm (5) Obeng TPR Go Thru (+) PH2 x 100 mm (6) Obeng TPR Go Thru (+) PH2 x 150 mm (6) Obeng TPR Go Thru (+) PH3 x 200 mm (8)
- TEKIRO In Line Screwdriver Set (Obeng Kristal)Deskripsi:TEKIRO IN LINE COLOR SCREWDRIVER SET 7 PCS / OBENG IN LINE 7PCSHandle lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung mata obeng, Fungsi : Untuk melepas dan memasang Screw sesuai kebutuhanMaterial : Chrome VanadiumDimensi : 7 pcs Obeng dengan ukuran:1 pcs (-) 2.5x100mm1 pcs (-) 6.0x38mm1 pcs (-) 6.0x100mm1 pcs (-) 8.0x150mm1 pcs (+) PH2x38mm1 pcs (+) PH2x100mm1 pcs (+) PH3x150mmatribut:
- Material: Chrome Vanadium
- TRUSCO F Type Vice for Drilling MachineDeskripsi:It is made of cast iron which is hard to break even for strong work.atribut:
- Finishing Material: (Body) FC25
- DEWALT Heat GunDeskripsi:Heat guns with surface temperature control (STC) automatically adjust their heat output to reach the target temperature required at the surface to heat, dry, or soften materials. Their sensor measures the temperature of the work surface rather than the temperature of air leaving the gun. They are commonly used to prevent scorching and overheating of temperature-sensitive materials. Pistol-grip heat guns allow users to squeeze the trigger as they grip the tool. They provide ergonomic handling in a range of positions on vertical and horizontal surfaces.atribut:
- Application: Bending and Forming Plastics; Curing Resins; Desoldering; Drying Filler; Heating Temp Sensitive Materials; Shrink Tubing; Soldering
- Current (A): 13
- Kit Contents: (1) Bare Tool, (2) Nozzles
- Power Source: Corded
- Voltage (V): 120 AC
- Cord Length (ft): 10
- Maximum Temperature (°F): 1000
- Nozzle type: Conical; Fishtail
- Nozzles Included: Included
- Number of Air Flow Settings: 1
- Temperature Settings: Variable
- UNSPSC: 27112717
- RYU Table SawDeskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
Daftar Harga ryu heat gun Terbaru December 2025
| RYU Heat Gun | Rp459.900 |
| BOSCH Heat Gun | Rp1.199.900 |
| KRISBOW Alat Pemanas | Rp429.900 |
| INGCO Heat Gun | Rp339.900 |
| Makita Heat Gun | Rp889.900 |
| Kenmaster Mesin Hot Air Gun | Rp309.900 |
| RYU Mesin Bor Duduk | Rp1.899.900 |
| TRICRAFT Mata Gerinda | Rp6.000 |
| monotaro Heat Gun | Rp579.900 |
| RYU Gerinda Tangan | Rp349.900 |
Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)





























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Non%20Brand%20Box%20APD/plP104821921-1.jpg)

/P101004300-1.jpg)


/qmP101003958-2.jpg)